Beli alat semprot mobil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Furupla Sprayer (Alat Penyemprot)
    Mulai

    Rp689.900

    Furupla Sprayer (Alat Penyemprot)
    Deskripsi:
    -Excellent usability and durability.-A fan shape nozzle allows mist to spread in a fan shape in appropriate roughness.-2 types of nozzles, namely, a fan shape spray nozzle and a conical type spray nozzle are included, allowing the operator to select the type of mist. -For concrete formwork peeling agent.
    atribut:
    • Nozzle Materials: Brass
    • Nozzle Pipe Materials: Stainless Steel (SUS304)
    • Tank Material: Polyethylene (PE)
    • Hose Material: Elastomer (TP)
  2. Kenmaster Botol Penyemprot Air
    Rating:
    100% of 100
    (4)
    Mulai

    Rp4.900

  3. Rutland Pressure Sprayer
    Mulai

    Rp489.900

    Rutland Pressure Sprayer
    Deskripsi:
    5L capacity with fluid graduations, ideal for spraying water, herbicides, pesticides, insecticides, fungicides, de-icer and solvent free preservative.Spray lance with trigger and adjustable nozzle. Pressure release valve. Adjustable webbing shoulder strap.
    atribut:
    • Color: White
    • Tank Material: Polyethylene
    • Protection Features: Shatterproof
    • Capacity (L): 5
    • Type: Pressure Sprayer
    • Sprayer Features: Adjustable Nozzle Fluid Level Graduations Locking Trigger Shoulder Strap Spraying Lance
    • Overall Height (mm): 250
  4. TRUSCO Air Wash Blow Gun (Semprotan Angin Kompresor)
    Mulai

    Rp939.900

    TRUSCO Air Wash Blow Gun (Semprotan Angin Kompresor)
    atribut:
    • Accessories: Vinyl Hose 1.5m
    • Attachment Port: (Nozzle) G1 / 8, (Air) G1 / 4
    • Hose Length (m): 1.5
    • Length (mm): 140
    • Maximum Working Pressure (MPa): 1
    • Nozzle Length (mm): 50
    • Nozzle diameter (mm): 4.3
    • Purpose of Use: Machine washing, drying. Cleaning and drying of filter and radiators etc.
    • Weight (g): 214
  5. Rutland Knapsack Sprayer (Alat Penyemprot)
    Mulai

    Rp829.900

    Rutland Knapsack Sprayer (Alat Penyemprot)
    Deskripsi:
    Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnya
    atribut:
    • Capacity (L): 16
    • Overall Height (mm): 590
    • Tank Material: Polyethylene
  6. monotaro Pressurized auto spray (Auto Sprayer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp66.900

    monotaro Pressurized auto spray (Auto Sprayer)
    Deskripsi:
    Produk ini juga sering disebut dengan Auto Sprayer
    atribut:
    • Material: (container) PE, (spray) PP, (injection part) brass
    • Capacity (ml): 1000
    • Dimensions (Width W x Height H x Depth D) (mm): 180x280x100
  7. TRUSCO Sprayer (Alat Semprot)
    Mulai

    Rp639.900

    TRUSCO Sprayer (Alat Semprot)
    Deskripsi:
    Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.
    atribut:
    • Accessories: Shoulder strap
    • Capacity (L): 4
    • Hose Length (m): 1.25
    • Mass (kg): 1
    • Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
    • Nozzle: Two Head Opening
    • Nozzle Length (mm): 710
    • Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
  8. monotaro Knapsack Garden Sprayer
    Mulai

    Rp549.900

    monotaro Knapsack Garden Sprayer
    Deskripsi:
    It is manual accumulation type spray. You can change the spray state by replacing the tip nozzle of the accessory.. Watering garden tree, spraying disinfectant.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Nozzle Length (mm): 780~1150
    • Nozzle: One-headed mouth, two-headed mouth, diffusion, 4 holes
    • Type: Backpack
    • Material (Nozzle): PP
    • Material (Tank): PP
    • Hose Length (mm): 1450
    • Dimensions (mm): 345×530×380
    • Included Accessories: Single-headed nozzle, double-headed nozzle, diffusion nozzle, 4-hole nozzle
    • Main application: Gardening
    • Proper solution: Drug / water
    • Tank Capacity (L) : 15
  9. Cosmec Hand Sprayer Electric (Mesin Semprot Elektrik)
    Mulai

    Rp1.899.900

    Cosmec Hand Sprayer Electric (Mesin Semprot Elektrik)
    Deskripsi:
    Hand sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.
    atribut:
    • Pressure (Kg/Cm²): 0.2~0.3
    • Dimensions (cm): 37x19x52
    • Tank Capacity (L) : 18
  10. Cosmec Hand Sprayer (Semprotan Tangan)
    Mulai

    Rp869.900

    Cosmec Hand Sprayer (Semprotan Tangan)
    Deskripsi:
    Hand sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.
  11. monotaro Garden Spray (Alat Semprot)
    Mulai

    Rp269.900

    monotaro Garden Spray (Alat Semprot)
    Deskripsi:
    Produk ini juga sering disebut dengan Mesin Semprot Tanaman
    atribut:
    • Material: (Body) PE, (Nozzle) Glass fiber, (Other) PP
    • Type: Accumulator
    • Hose Length (mm): approx. 1000
    • Main Uses: gardening
    • Corresponding solution: Drug / water
    • Dimensions (mm): approx. 460
    • Mass (kg): approx. 1.33
    • Model : Shoulder type
    • Nozzle: One head
    • Nozzle Length (mm): approx. 575
    • Tank Capacity (L) : 7
  12. Rutland Knapsack Professional Sprayer (Alat Penyemprot)
    Mulai

    Rp1.599.900

    Rutland Knapsack Professional Sprayer (Alat Penyemprot)
    atribut:
    • Capacity (L): 20
    • Overall Height (mm): 600
    • Tank Material: Polyethylene
  13. Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)
    Mulai

    Rp649.900

    Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)
    Deskripsi:
    Dengan mesin dan pompa yang handal, desain dengan bobot yang lebih ringan dan kapasitas tangki lebih besar, mesin penyemprot kami cocok untuk semua kebutuhan penyemprotan disetiap musim untuk pengendalian gulma, pengendalian hama dan pemupukan cair. Mesin Penyemprot Serbaguna
  14. C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)
    Mulai

    Rp109.900

    C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)
    Deskripsi:
    - Continuously adjustable water flow from hard jet to fine mist- On/Off trigger with lock- Ergonomically shaped trigger for easy and convinient use- 2 spray modes: dam or spread both types of shooting or regular spraying by turning the red back
  15. SARTORIUS Filter Paper Glass Microfiber MGA (Kertas Saring)
    48%
    Mulai

    Rp1.299.900

    SARTORIUS Filter Paper Glass Microfiber MGA (Kertas Saring)
    atribut:
    • Grade: MGA
    • Thickness: 0.25 mm
    • Particle Retention: 1.6 micrometer
  16. Sellery Semprotan Air
    Rating:
    80% of 100
    (1)
    Mulai

    Rp32.900

    Sellery Semprotan Air
    Deskripsi:
    > Spray pattern can be adjusted (60-270/271/272/273/336)> Lock clip for continuous spray (60-270/271/272/273/336)> 3 spray pattern (60-274)> 8 pattern spray head: FLAT, SHOWER, MIST, CONE, VERTICAL, JET, RINSE, CENTER (60-275/276)> High pressure max 100 psi (60-277)
    atribut:
    • Outside Diameter (inch): 3/4
  17. TRUSCO Nozzle Air Duster Standard (Nosel Udara)
    65%
    Mulai

    Rp95.900

    TRUSCO Nozzle Air Duster Standard (Nosel Udara)
    Deskripsi:
    33
    atribut:
    • Nozzle Opening Diameter (mm): 2
    • Nozzle Attachment Port: G1/8
Daftar Harga alat semprot mobil Terbaru October 2026
Furupla Sprayer (Alat Penyemprot)Rp689.900
Kenmaster Botol Penyemprot AirRp4.900
Rutland Pressure SprayerRp489.900
TRUSCO Air Wash Blow Gun (Semprotan Angin Kompresor)Rp939.900
MultiPro Spray Gun Accessories (Aksesoris Alat Semprot Cat)Rp189.900
Rutland Knapsack Sprayer (Alat Penyemprot)Rp829.900
monotaro Pressurized auto spray (Auto Sprayer)Rp66.900
TRUSCO Sprayer (Alat Semprot)Rp639.900
monotaro Knapsack Garden SprayerRp549.900
Cosmec Hand Sprayer Electric (Mesin Semprot Elektrik)Rp1.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)